Specifications
Dimensions
- Shaft Diameter8.5000 in
- Weight499 lbs
Details
- Expansion CapabilityNon-Expansion
- Manufacturer Catalog Number141239
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Seal TypeCombination Contact Labyrinth Seal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)