Motion
BRG22232K.C3 (FAG-BRASS CAGE ONLY)

DODGE
BRG22232K.C3 (FAG-BRASS CAGE ONLY)

Spherical Roller Bearing - 160 mm ID, 290 mm OD, 80 mm Width, Straight Bore, Open
MI ITEM #13465355
MFR #BRG22232K.C3 (FAG-BRASS CAGE ONLY)
Price$8,980.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22232K.C3 (FAG-BRASS CAGE ONLY)

Spherical Roller Bearing - 160 mm ID, 290 mm OD, 80 mm Width, Straight Bore, Open
MI ITEM #13465355
MFR #BRG22232K.C3 (FAG-BRASS CAGE ONLY)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,980.49/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    80 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
421344 BRG22232K.C3 (FAG-BRASS CAGE ONLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought