Motion
CP4B217-USAF-85MM LER MOD

DODGE
CP4B217-USAF-85MM LER MOD

Pillow Block Roller Bearing Unit - 85 mm Bore, Four-Bolt Base Mount
Mi Item #13465375
MFR #CP4B217-USAF-85MM LER MOD
Price$1,945.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP4B217-USAF-85MM LER MOD

Pillow Block Roller Bearing Unit - 85 mm Bore, Four-Bolt Base Mount
Mi Item #13465375
MFR #CP4B217-USAF-85MM LER MOD

Mfr description
058089 CP4B217-USAF-85MM LER MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,945.59/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Bore Inside Diameter
    3.3460 in | 85 mm
  • Inside Diameter
    3.3460 in, 85 mm
  • Shaft Diameter
    3.3460 in, 85 mm
  • Weight
    46.53 lbs

Details

  • Compatible Frame Series
    USAF
  • Manufacturer Catalog Number
    058089
  • Measurement Standard
    Metric
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Series
    USAF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)