Motion
CP4B220-USAF-100MM LER MOD

DODGE
CP4B220-USAF-100MM LER MOD

Pillow Block Roller Bearing Unit - 3.9375 in Bore, 4-Bolt Base Mount
MI ITEM #13465376
MFR #CP4B220-USAF-100MM LER MOD
Price$2,968.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP4B220-USAF-100MM LER MOD

Pillow Block Roller Bearing Unit - 3.9375 in Bore, 4-Bolt Base Mount
MI ITEM #13465376
MFR #CP4B220-USAF-100MM LER MOD

Mfr description
058090 CP4B220-USAF-100MM LER MOD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,968.90/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Bore Inside Diameter
    3.9375 in | 100.01 mm
  • Inside Diameter
    3.9375 in, 100.01 mm
  • Shaft Diameter
    3.9370 in, 100 mm
  • Weight
    77.04 lbs

Details

  • Additional Details
    LER MOD
  • Housing Type
    Pillow Block
  • Manufacturer Catalog Number
    058090
  • Measurement Standard
    Metric
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Series
    USAF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)