Motion
P4B-E-115M-HT

DODGE
P4B-E-115M-HT

Pillow Block Roller Bearing Unit - 115 mm Bore, 4-Bolt Base Mount
Mi Item #13465378
MFR #P4B-E-115M-HT
Price$5,617.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-E-115M-HT

Pillow Block Roller Bearing Unit - 115 mm Bore, 4-Bolt Base Mount
Mi Item #13465378
MFR #P4B-E-115M-HT

Mfr description
144486 P4B-E-115M-HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,617.62/each

Specifications

Dimensions

  • Bore Diameter  
    115 mm
  • Bore Inside Diameter
    4.5280 in | 115 mm
  • Inside Diameter
    4.5280 in, 115 mm
  • Shaft Diameter
    4.5280 in, 115 mm
  • Weight
    84.76 lbs

Details

  • Additional Details
    High Temperature
  • Application
    High Temperature
  • Bearing Type
    Tapered Roller
  • Component Type
    Complete Assembly
  • Grease Type
    High Temperature
  • Housing Configuration
    4-Bolt Pillow Block
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Tapered Roller
  • Lubrication
    High Temperature Grease
  • Lubrication Type
    High Temperature Grease
  • Manufacturer Catalog Number
    P4B-E-115M-HT
  • Measurement Standard
    Metric
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Tapered Roller
  • Series
    Type E
  • Suitable For High Temp App
    Yes
  • Type
    4-Bolt Pillow Block
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)