Motion
F4B-E-315R MOD

DODGE
F4B-E-315R MOD

Four-Bolt Flange Roller Bearing Unit - 3.9375 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13465380
MFR #F4B-E-315R MOD
List Price$3,259.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-E-315R MOD

Four-Bolt Flange Roller Bearing Unit - 3.9375 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13465380
MFR #F4B-E-315R MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,259.68/each for your price

Overview

Mfr description
144449 F4B-E-315R MOD

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Type Of Bearing
    Tapered Roller
  • Bearing Type
    Tapered Roller
  • Seal Type
    XTS Triple-Lip Contact Seal
  • Insert Material
    Steel
  • Grease Type
    MobilGrease XHP222
  • Length Through Bore
    6.2500 in, 158.75 mm
  • Lubrication Type
    Grease
  • Bolt Size
    0.8750 in;22.22 mm
  • Bore Length
    6.2500 in;158.75 mm
  • Series
    F4B-E
  • Flange Mounting Type
    4-Bolt Flange
  • Manufacturer Catalog Number
    144449
  • Weight
    73.740 lbs
  • Dynamic Load Capacity
    24400 lbf
  • Housing Type
    4-Bolt Flange
  • Max Rpm
    1530 rpm
  • Static Load Capacity
    154000 lbf
  • Description
    F4B-E-315R MOD
  • Max Bolt Hole Spacing
    7.7500 in;196.85 mm
  • Min Bolt Hole Spacing
    7.7500 in;196.85 mm
  • Number Of Mounting Holes
    4
  • Maximum Speed
    1530 rpm
  • Sensor Ready
    Yes
  • Long Description
    The F4B-E-315R MOD is a tapered roller bearing unit, 4-bolt flange type with a 3-15/16 in bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 4-bolt flange mounting, set screw locking device, and XTS triple-lip contact seal in the F4B-E series. The unit weighs 73.740 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought