Motion
F4B-E-315R-MOD PHYMET MPF-0696

DODGE
F4B-E-315R-MOD PHYMET MPF-0696

Four-Bolt Flange Roller Bearing Unit - 3-15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13465382
MFR #F4B-E-315R-MOD PHYMET MPF-0696
Price$4,247.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-E-315R-MOD PHYMET MPF-0696

Four-Bolt Flange Roller Bearing Unit - 3-15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13465382
MFR #F4B-E-315R-MOD PHYMET MPF-0696

Mfr description
144452 F4B-E-315R-MOD PHYMET MPF-0696
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,247.89/each

Specifications

Dimensions

  • Bore Diameter  
    3-15/16 in
  • Weight
    73.740 lbs

Details

  • Description
    F4B-E-315R-MOD PHYMET MPF-0696
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Long Description
    The F4B-E-315R-MOD (PHYMET MPF-0696) is a tapered roller bearing unit, 4-bolt flange type with a 3-15/16 in bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 4-bolt flange mounting, set screw locking device, and XTS triple-lip contact seal in the F4B-E series. The unit weighs 73.740 lbs.
  • Manufacturer Catalog Number
    144452
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    XTS Triple-Lip Contact Seal
  • Series
    F4B-E
  • Type Of Bearing
    Tapered Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)