Motion
FC-E-500R-DRY

DODGE
FC-E-500R-DRY

Four-Bolt Piloted Flange Roller Bearing Unit - 127 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13465384
MFR #FC-E-500R-DRY
Price$9,341.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-E-500R-DRY

Four-Bolt Piloted Flange Roller Bearing Unit - 127 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13465384
MFR #FC-E-500R-DRY

Mfr description
141455 FC-E-500R-DRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,341.90/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    12.7500 in
  • Bolt Size
    0.8750 in;22.22 mm
  • Bore Diameter  
    127 mm
  • Bore Length
    7.2500 in
  • Length Through Bore
    7.2500 in, 184.15 mm
  • Pilot Diameter
    11.0000 in
  • Weight
    128.000 lbs

Details

  • Bearing Type
    Tapered Roller
  • Description
    141455 FC-E-500R-DRY
  • Dynamic Load Capacity
    41310 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Grease Type
    None
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Piloted Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Long Description
    The FC-E-500R-DRY is a tapered roller bearing unit, 4-bolt piloted flange type with a 5 in bore diameter, non-expansion (fixed) bearing and 12.7500 in bolt circle. It features a cast iron housing with a 4-bolt piloted flange mounting, set screw locking device, and XTS triple-lip contact seal in the FC-E series. The unit weighs 128.000 lbs.
  • Lubrication
    None
  • Manufacturer Catalog Number
    141455
  • Max Rpm
    1200 rpm
  • Maximum Speed
    1200 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    XTS Triple-Lip Contact Seal
  • Series
    FC-E
  • Static Load Capacity
    266000 lbf
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)