Motion
TP-E-207L-HT

DODGE
TP-E-207L-HT

Roller Bearing Take-up Unit - Top Angle, Tapered Roller Bearing, 2-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #13465385
MFR #TP-E-207L-HT
Price$1,756.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-E-207L-HT

Roller Bearing Take-up Unit - Top Angle, Tapered Roller Bearing, 2-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #13465385
MFR #TP-E-207L-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,756.04/each

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in
  • Length Through Bore
    4.0000 in, 101.59 mm
  • Shaft Diameter
    2.4375 in, 61.91 mm
  • Take Up Frame Size
    TP-30
  • Weight
    20.39 lbs, 9.249 kg

Details

  • Dynamic Load Capacity
    47151.15 N, 10600 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Take-up
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    138593
  • Material
    Cast Iron
  • Max Rpm
    2420 rpm
  • Maximum Speed
    2420 rpm
  • Product Type
    Take-Up Roller Bearing Units
  • Relubricatable
    True
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    240203.967 N, 54000 lbf
  • Type Of Bearing
    Tapered Roller Bearing
  • Unit Type
    Top Angle

Overview

Mfr description
138593 TP-E-207L-HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought