Motion
F4B-E-211R-NL

DODGE
F4B-E-211R-NL

Flange-Mount Roller Bearing Unit - 2-11/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13465387
MFR #F4B-E-211R-NL
Price$1,608.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-E-211R-NL

Flange-Mount Roller Bearing Unit - 2-11/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13465387
MFR #F4B-E-211R-NL

Mfr description
137942 F4B-E-211R-NL
  • Factory assembled, adjusted and prelubricated.
  • Case hardened rollers and races.
  • Easy installation and maintenance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,608.30/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    2-11/16 in
  • Bore Length
    4.5000 in
  • Max Bolt Hole Spacing
    6.0030 in
  • Min Bolt Hole Spacing
    6.0030 in

Details

  • Bearing Type
    E-Xtra Flange Bearing
  • Description
    137942 F4B-E-211R-NL
  • Dynamic Load Capacity
    11120 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Lithium Complex Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Maximum Speed
    2060 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Single-Lip Contact Seal
  • Sensor Ready
    Yes
  • Static Load Capacity
    61200 lbf
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)