Motion
P2B-E-300R-NL

DODGE
P2B-E-300R-NL

Pillow Block Roller Bearing - 3.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #13465390
MFR #P2B-E-300R-NL
Price$1,616.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-E-300R-NL

Pillow Block Roller Bearing - 3.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #13465390
MFR #P2B-E-300R-NL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,616.63/each

Specifications

Dimensions

  • Base Height
    3.1300 in
  • Base To Bore Centerline
    3.1300 in
  • Bolt Center Diameter
    9.3100 to 9.6900 in
  • Bolt Center To Center Length
    9.3100 to 9.6900 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.7500 in | 19.05 mm
  • Bore Diameter  
    3.0000 in
  • Bore Inside Diameter
    3.0000 in
  • Bore Length
    4.5000 in
  • Inner Race Width
    4.5000 in
  • Inside Diameter
    3.0000 in
  • Length Through Bore
    4.5000 in
  • Max Bolt Hole Spacing
    9.6900 in
  • Min Bolt Hole Spacing
    9.3100 in
  • Shaft Diameter
    3.0000 in
  • Take Up Frame Size
    CP-515,HD-250
  • Weight
    26.63 lbs

Details

  • Additional Details
    Triple-Lip Contact Seal | MobilGrease XHP222 Lubrication | Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Closure Type
    Triple-Lip Contact
  • Compatible Frame Series
    HD-250
  • Compatible Frame Type
    Take-Up Frame
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    9.3100 to 9.6900 in
  • Dynamic Load Capacity
    11120 lbf
  • End Cap Groove
    Yes
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Includes
    MobilGrease XHP222
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    P2B-E-300R-NL
  • Material
    Cast Iron
  • Max Rpm
    2060 rpm
  • Maximum Speed
    2060 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement End Cap
    023801
  • Replacement Seal
    037656
  • Rolling Element
    Tapered Roller
  • Seal
    Triple-Lip Contact
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    Type E
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    61200 lbf
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Tapered Roller

Overview

Mfr description
137881 P2B-E-300R-NL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought