Motion
WSTU-E-115R-MOD

DODGE
WSTU-E-115R-MOD

Roller Bearing Take-up Unit - Side Mount, Tapered Roller Bearing, Cast Iron, Set Screw
MI ITEM #13465391
MFR #WSTU-E-115R-MOD
Price$1,061.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-E-115R-MOD

Roller Bearing Take-up Unit - Side Mount, Tapered Roller Bearing, Cast Iron, Set Screw
MI ITEM #13465391
MFR #WSTU-E-115R-MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,061.11/each

Specifications

Dimensions

  • Weight
    12.26 lbs, 5.56 kg

Details

  • Bearing Series
    E-Type
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    138764
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Series
    WSTU
  • Type Of Bearing
    Tapered Roller Bearing
  • Unit Type
    Side Mount

Overview

Mfr description
138764 WSTU-E-115R-MOD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought