Overview
Mfr description
053951 FC-E-115MR
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Piloted Flange
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Type Of BearingTapered Roller
- Bearing TypeTapered Roller
- Seal TypeXTS Triple-Lip Contact Seal
- SeriesFC-E
- Flange Mounting Type4-Bolt Flange
- Manufacturer Catalog Number053951
- Weight115 lbs
- Housing Type4-Bolt Piloted Flange
- DescriptionFC-E-115MR
- Number Of Mounting Holes4
- Sensor ReadyYes
- Long DescriptionThe FC-E-115MR is a tapered roller bearing unit, 4-bolt piloted flange type with a 115 mm bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 4-bolt piloted flange mounting, set screw locking device, and XTS triple-lip contact seal in the FC-E series. The unit weighs 115 lbs.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data