Motion
FC-E-407L-HT

DODGE
FC-E-407L-HT

Four-Bolt Piloted Flange Roller Bearing Unit - 4-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13465402
MFR #FC-E-407L-HT
Price$6,936.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-E-407L-HT

Four-Bolt Piloted Flange Roller Bearing Unit - 4-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13465402
MFR #FC-E-407L-HT

Mfr description
140978 FC-E-407L-HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,936.73/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    11.7500 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    4-7/16 in
  • Bore Length
    6.7500 in
  • Length Through Bore
    6.7500 in, 171.45 mm
  • Pilot Diameter
    10.2500 in
  • Weight
    97.000 lbs

Details

  • Bearing Type
    Tapered Roller
  • Description
    140978 FC-E-407L-HT
  • Dynamic Load Capacity
    30000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Grease Type
    MobilGrease HTS #2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Piloted Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Long Description
    The FC-E-407L-HT is a tapered roller bearing unit, 4-bolt piloted flange type with a 4-7/16 in bore diameter, non-expansion (fixed) bearing and 11.7500 in bolt circle. It features a cast iron housing with a 4-bolt piloted flange mounting, set screw locking device, labyrinth seal, and is suitable for high temperature applications in the FC-E series. The unit weighs 97.000 lbs.
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    140978
  • Max Rpm
    1360 rpm
  • Maximum Speed
    1360 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Labyrinth Seal
  • Series
    FC-E
  • Static Load Capacity
    188400 lbf
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)