Motion
S1U-K-107R MOD

DODGE
S1U-K-107R MOD

Roller Insert Bearing - 1.4375 in Bore Dia., 3.2500 in OD, 2.0625 in Overall Width
Mi Item #13465404
MFR #S1U-K-107R MOD
Price$1,205.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-K-107R MOD

Roller Insert Bearing - 1.4375 in Bore Dia., 3.2500 in OD, 2.0625 in Overall Width
Mi Item #13465404
MFR #S1U-K-107R MOD

Mfr description
138856 S1U-K-107R MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,205.03/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Outside Diameter  
    3.2500 in
  • Overall Width
    2.0625 in

Details

  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)