Motion
S1U-K-215R-MOD

DODGE
S1U-K-215R-MOD

Roller Insert Bearing - 2.9375 in Bore Dia., 5.5625 in OD, 3.0000 in Overall Width
Mi Item #13465405
MFR #S1U-K-215R-MOD
Price$3,003.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-K-215R-MOD

Roller Insert Bearing - 2.9375 in Bore Dia., 5.5625 in OD, 3.0000 in Overall Width
Mi Item #13465405
MFR #S1U-K-215R-MOD

Mfr description
141991 S1U-K-215R-MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,003.89/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Outside Diameter  
    5.5625 in
  • Overall Width
    3.0000 in

Details

  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)