Motion
P2B-K-308R-DRY

DODGE
P2B-K-308R-DRY

Pillow Block Roller Bearing - 3.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #13465406
MFR #P2B-K-308R-DRY
Price$5,836.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-K-308R-DRY

Pillow Block Roller Bearing - 3.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #13465406
MFR #P2B-K-308R-DRY

Mfr description
137932 P2B-K-308R-DRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,836.34/each

Specifications

Dimensions

  • Base Height
    4.5000 in
  • Base To Bore Centerline
    4.5000 in
  • Bolt Center Diameter
    12.8100 to 13.8100 in
  • Bolt Center To Center Length
    12.8100 to 13.8100 in
  • Bolt Hole Diameter
    0.8750 in
  • Bolt Size
    0.8750 in | 22.23 mm
  • Bore Diameter  
    3.5000 in
  • Bore Inside Diameter
    3.5000 in
  • Bore Length
    4.2700 in
  • Inside Diameter
    3.5000 in
  • Length Through Bore
    4.2700 in
  • Max Bolt Hole Spacing
    13.8100 in
  • Min Bolt Hole Spacing
    12.8100 in
  • Shaft Diameter
    3.5000 in
  • Take Up Frame Size
    HD-350,TS-500
  • Weight
    72.09 lbs

Details

  • Additional Details
    Triple-Lip Contact Seal | Greasable
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Closure Type
    Triple-Lip Contact
  • Compatible Frame Series
    TS-500
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    12.8100 to 13.8100 in
  • Dynamic Load Capacity
    17750 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    None
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    137932
  • Material
    Cast Iron
  • Max Rpm
    1640 rpm
  • Maximum Speed
    1640 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement End Cap
    037687
  • Replacement Seal
    037657
  • Rolling Element
    Tapered Roller
  • Seal
    Triple-Lip Contact
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    Type K
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    108600 lbf
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Tapered Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)