Motion
EP4B-IP-315RE-MOD

DODGE
EP4B-IP-315RE-MOD

Pillow Block Roller Bearing - 3-15/16 in Bore Dia., Expansion Bearing (Floating)
MI ITEM #13465440
MFR #EP4B-IP-315RE-MOD
List Price$3,309.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
EP4B-IP-315RE-MOD

Pillow Block Roller Bearing - 3-15/16 in Bore Dia., Expansion Bearing (Floating)
MI ITEM #13465440
MFR #EP4B-IP-315RE-MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,309.67/each for your price

Overview

Mfr description
141073 EP4B-IP-315RE-SENS

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    4.2500 in
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Triple Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    4.7000 in
  • Dynamic Load Capacity
    83000 lbf
  • Static Load Capacity
    104000 lbf
  • Maximum Speed
    1530 rpm
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Take Up Frame Size
    TS-500
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text