Motion
EF4B-IP-070MR

DODGE
EF4B-IP-070MR

Four-Bolt Flange Roller Bearing Unit - 70 mm Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13465441
MFR #EF4B-IP-070MR
Price$1,505.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
EF4B-IP-070MR

Four-Bolt Flange Roller Bearing Unit - 70 mm Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13465441
MFR #EF4B-IP-070MR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,505.84/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.0000 in
  • Bolt Circle Diameter  
    8.4900 in
  • Bore Diameter  
    70 mm
  • Bore Length
    3.5000 in
  • Insert Outer Diameter
    130 mm
  • Length Through Bore
    3.5000 in
  • Max Bolt Hole Spacing
    6.0000 in
  • Min Bolt Hole Spacing
    6.0000 in
  • Weight
    24.33 lbs

Details

  • Bearing Type
    Spherical Roller
  • Description
    141106 EF4B-IP-070MR
  • Dynamic Load Capacity
    41500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Long Description
    The EF4B-IP-070MR is a spherical roller bearing unit, 4-bolt flange type with a 70 mm bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 4-bolt flange mounting, adapter mounted locking device, and Trident triple-lip contact seal in the EF4B-IP series. The unit weighs 24.33 lbs.
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    141106
  • Max Rpm
    2250 rpm
  • Maximum Speed
    2250 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Trident Triple-Lip Contact Seal
  • Sensor Ready
    Yes
  • Series
    EF4B-IP
  • Static Load Capacity
    53000 lbf
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
141106 EF4B-IP-070MR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought