Motion
EF4B-IP-200R-MOD

DODGE
EF4B-IP-200R-MOD

Pillow Block Roller Bearing - 2.0000 in Bore, Four-Bolt Flange (Square) Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #13465450
MFR #EF4B-IP-200R-MOD
Price$985.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
EF4B-IP-200R-MOD

Pillow Block Roller Bearing - 2.0000 in Bore, Four-Bolt Flange (Square) Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #13465450
MFR #EF4B-IP-200R-MOD

Mfr description
144487 EF4B-IP-200R-MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$985.69/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Bore Inside Diameter
    2.0000 in
  • Inside Diameter
    2.0000 in
  • Outer Diameter Type
    Spherical
  • Shaft Diameter
    2.0000 in
  • Weight
    11.61 lbs

Details

  • Additional Details
    Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Closure Type
    Triple-Lip Contact
  • Compatible Frame Series
    IP
  • Compatible Frame Type
    Four-Bolt Flange (Square)
  • Component Type
    Complete Assembly
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483204080
  • Housing Configuration
    Four-Bolt Flange (Square)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange (Square)
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Push-Pull Adapter
  • Locking Device
    Adapter Mounted
  • Locking Type
    Push-Pull Adapter
  • Manufacturer Catalog Number
    144487
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Flange (Square)
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Triple-Lip Contact
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    IP
  • Shaft Attachment
    Push-Pull Adapter
  • Standards Met
    Type E
  • Type
    Four-Bolt Flange (Square)
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)