Motion
P4B536-ISAF-607L-MOD

DODGE
P4B536-ISAF-607L-MOD

Pillow Block Roller Bearing - 6.4375 in Bore, 4-Bolt Pillow Block Mount, Non-Expansion Bearing (Fixed)
Mi Item #13465455
MFR #P4B536-ISAF-607L-MOD
Price$15,497.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B536-ISAF-607L-MOD

Pillow Block Roller Bearing - 6.4375 in Bore, 4-Bolt Pillow Block Mount, Non-Expansion Bearing (Fixed)
Mi Item #13465455
MFR #P4B536-ISAF-607L-MOD

Mfr description
141835 P4B536-ISAF-607L-MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,497.87/each

Specifications

Dimensions

  • Bore Diameter  
    6.4375 in
  • Bore Inside Diameter
    6.4375 in
  • Inside Diameter
    6.4375 in
  • Shaft Diameter
    6.4375 in
  • Weight
    320 lbs

Details

  • Bearing Type
    Spherical Roller
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208080
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller
  • Manufacturer Catalog Number
    P4B536-ISAF-607L-MOD
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Series
    ISAF
  • Type
    Spherical Roller Bearing Unit
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)