Motion
P4B534-ISAF-600R MOD

DODGE
P4B534-ISAF-600R MOD

Pillow Block Roller Bearing - 6.0000 in Bore
MI ITEM #13465456
MFR #P4B534-ISAF-600R MOD
Price$13,314.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B534-ISAF-600R MOD

Pillow Block Roller Bearing - 6.0000 in Bore
MI ITEM #13465456
MFR #P4B534-ISAF-600R MOD

Mfr description
141969 P4B534-ISAF-600R MOD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,314.55/each

Specifications

Dimensions

  • Bore Diameter  
    6.0000 in
  • Bore Inside Diameter
    6.0000 in
  • Inside Diameter
    6.0000 in
  • Shaft Diameter
    6.0000 in
  • Weight
    325 lbs

Details

  • Bearing Type
    Spherical Roller
  • Expansion Capability
    Non-Expansion
  • Harmonization Code
    8483208080
  • Insert Bearing Type
    Spherical Roller
  • Product Type
    Pillow Block Roller Bearing Units
  • Series
    ISAF
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)