Motion
P4B520-ISAF-307R-MOD-NYL

DODGE
P4B520-ISAF-307R-MOD-NYL

Pillow Block Roller Bearing - 3.4375 in Bore, Four-Bolt Base Mount, Non-Expansion Bearing (Fixed)
Mi Item #13465461
MFR #P4B520-ISAF-307R-MOD-NYL
Price$9,536.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B520-ISAF-307R-MOD-NYL

Pillow Block Roller Bearing - 3.4375 in Bore, Four-Bolt Base Mount, Non-Expansion Bearing (Fixed)
Mi Item #13465461
MFR #P4B520-ISAF-307R-MOD-NYL

Mfr description
141791 P4B520-ISAF-307R-MOD-NYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,536.95/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Bore Inside Diameter
    3.4375 in
  • Inside Diameter
    3.4375 in
  • Outer Diameter Type
    Spherical
  • Shaft Diameter
    3.4375 in
  • Take Up Frame Size
    TS-500
  • Weight
    65.6 lbs

Details

  • Bearing Type
    Spherical Roller
  • Cage Material
    Nylon
  • Cage Type
    Molded Nylon
  • Compatible Frame Type
    ISAF
  • Component Type
    Complete Assembly
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208080
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Manufacturer Catalog Number
    141791
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Retainer Material
    Nylon
  • Retainer Type
    Nylon
  • Rolling Element
    Spherical Roller
  • Self Aligning
    Yes
  • Series
    ISAF
  • Type
    4-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)