Motion
F4S-IP-108LE-HT

DODGE
F4S-IP-108LE-HT

Four-Bolt Flange Roller Bearing Unit - 1.5000 in Bore , Adapter Mounted, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #13465498
MFR #F4S-IP-108LE-HT
List Price$918.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4S-IP-108LE-HT

Four-Bolt Flange Roller Bearing Unit - 1.5000 in Bore , Adapter Mounted, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #13465498
MFR #F4S-IP-108LE-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$918.67/each for your price

Overview

Mfr description
140365 F4S-IP-108LE-HT

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Expansion Bearing (Floating)
  • Type Of Bearing
    Spherical Roller
  • Bearing Series
    22208
  • Harmonization Code
    8483204080
  • Bearing Type
    Spherical Roller
  • Seal Type
    Labyrinth Seal
  • Series
    F4S-IP
  • Flange Mounting Type
    4-Bolt Flange
  • Manufacturer Catalog Number
    140365
  • Weight
    5.400 lbs
  • Housing Type
    4-Bolt Flange
  • Description
    140365 F4S-IP-108LE-HT
  • Number Of Mounting Holes
    4
  • Suitable For High Temp App
    Yes
  • Long Description
    The F4S-IP-108LE-HT is a spherical roller expansion bearing unit, 4-bolt flange type with a 1-1/2 in bore diameter, floating bearing. It features a cast iron housing with a 4-bolt flange mounting, adapter mounted locking device, labyrinth seal, and is suitable for high temperature applications in the F4S-IP series. The unit weighs 5.400 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought