Motion
WSTU-IP-207R MOD

DODGE
WSTU-IP-207R MOD

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 2-7/16 in Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
Mi Item #13465502
MFR #WSTU-IP-207R MOD
Price$2,114.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-IP-207R MOD

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 2-7/16 in Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
Mi Item #13465502
MFR #WSTU-IP-207R MOD

Mfr description
140314 WSTU-IP-207R MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,114.41/each

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in
  • Shaft Diameter
    2.4375 in, 61.91 mm
  • Weight
    16.21 lbs, 7.353 kg

Details

  • Bearing Material
    Steel
  • Country of Origin
    USA
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483204080
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Manufacturer Catalog Number
    140314
  • Material
    Cast Iron
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    True
  • Sensor Ready
    True
  • Series
    IP
  • Shaft Attachment
    Push-Pull Adapter
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)