Motion
P2B-IP-215RE MOD - MOLINE BLUE

DODGE
P2B-IP-215RE MOD - MOLINE BLUE

Pillow Block Roller Bearing - 2.9375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #13465511
MFR #P2B-IP-215RE MOD - MOLINE BLUE
Price$1,990.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-IP-215RE MOD - MOLINE BLUE

Pillow Block Roller Bearing - 2.9375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #13465511
MFR #P2B-IP-215RE MOD - MOLINE BLUE

Mfr description
140445 P2B-IP-215RE MOD - MOLINE BLUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,990.89/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Inside Diameter
    2.9375 in
  • Shaft Diameter
    2.9375 in
  • Weight
    20.66 lbs

Details

  • Additional Details
    Sensor Ready
  • Bearing Insert Material
    Steel
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Push-Pull Adapter
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)