Motion
FC-IP-400L-DRY

DODGE
FC-IP-400L-DRY

Four-Bolt Piloted Flange Roller Bearing Unit - 4 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13465536
MFR #FC-IP-400L-DRY
Price$4,873.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-IP-400L-DRY

Four-Bolt Piloted Flange Roller Bearing Unit - 4 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13465536
MFR #FC-IP-400L-DRY

Mfr description
144389 FC-IP-400L-DRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,873.80/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    9.3750 in
  • Bore Diameter  
    4 in
  • Weight
    39.580 lbs

Details

  • Bearing Series
    22220
  • Bearing Type
    Spherical Roller
  • Description
    144389 FC-IP-400L-DRY
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483204080
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Piloted Flange
  • Locking Device
    Adapter Mounted
  • Long Description
    The FC-IP-400L-DRY is a spherical roller bearing unit, 4-bolt piloted flange type with a 4 in bore diameter, non-expansion (fixed) bearing and 9.3750 in bolt circle. It features a cast iron housing with a 4-bolt piloted flange mounting, adapter mounted locking device, and labyrinth seal in the FC-IP series. The unit weighs 39.580 lbs.
  • Manufacturer Catalog Number
    144389
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Labyrinth Seal
  • Series
    FC-IP
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)