Motion
WSTU-IP-315LE-HT

DODGE
WSTU-IP-315LE-HT

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 3-15/16 in Bore, Cast Iron, Adapter Mounted, Expansion Bearing (Floating)
MI ITEM #13465539
MFR #WSTU-IP-315LE-HT
Price$5,254.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-IP-315LE-HT

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 3-15/16 in Bore, Cast Iron, Adapter Mounted, Expansion Bearing (Floating)
MI ITEM #13465539
MFR #WSTU-IP-315LE-HT

Mfr description
141336 WSTU-IP-315LE-HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,254.83/each

Specifications

Dimensions

  • Bore Diameter
    3-15/16 in
  • Shaft Diameter
    3.9370 in, 100 mm
  • Size Code
    315
  • Weight
    45 lbs, 20.41 kg

Details

  • Bearing Material
    Steel
  • Expansion Capability
    Expansion Bearing (Floating)
  • Expansion Type
    Expansion Bearing (Floating)
  • Harmonization Code
    8483204080
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Manufacturer Catalog Number
    141336
  • Material
    Cast Iron
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Sealing Type
    Labyrinth
  • Sensor Ready
    True
  • Series
    IP
  • Shaft Attachment
    Push-Pull Adapter
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)