Motion
FC-IP-315RE MOD

DODGE
FC-IP-315RE MOD

Four-Bolt Piloted Flange Roller Bearing Unit - 3-15/16 in Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #13465540
MFR #FC-IP-315RE MOD
Price$4,925.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-IP-315RE MOD

Four-Bolt Piloted Flange Roller Bearing Unit - 3-15/16 in Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #13465540
MFR #FC-IP-315RE MOD

Mfr description
137865 FC-IP-315RE MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,925.82/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    9.3750 in
  • Bore Diameter  
    3-15/16 in
  • Weight
    40.700 lbs

Details

  • Bearing Series
    22220
  • Bearing Type
    Spherical Roller
  • Description
    137865 FC-IP-315RE MOD
  • Expansion Type
    Expansion Bearing (Floating)
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483204080
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Piloted Flange
  • Locking Device
    Adapter Mounted
  • Long Description
    The FC-IP-315RE MOD is a spherical roller expansion bearing unit, 4-bolt piloted flange type with a 3-15/16 in bore diameter, floating bearing and 9.3750 in bolt circle. It features a cast iron housing with a 4-bolt piloted flange mounting, adapter mounted locking device, and Trident triple-lip contact seal in the FC-IP series. The unit weighs 40.700 lbs.
  • Manufacturer Catalog Number
    137865
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Trident Triple-Lip Contact Seal
  • Series
    FC-IP
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)