Motion
INS-IP-207R-MOD

DODGE
INS-IP-207R-MOD

Roller Insert Bearing - 2.4375 in Bore Dia., Adapter Mount
Mi Item #13465560
MFR #INS-IP-207R-MOD
Price$2,618.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-IP-207R-MOD

Roller Insert Bearing - 2.4375 in Bore Dia., Adapter Mount
Mi Item #13465560
MFR #INS-IP-207R-MOD

Mfr description
064479 INS-IP-207R-MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,618.96/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in

Details

  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    064479
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)