Motion
WSTU-IP-303L-DRY

DODGE
WSTU-IP-303L-DRY

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 3-3/16 in Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
Mi Item #13465561
MFR #WSTU-IP-303L-DRY
Price$3,053.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-IP-303L-DRY

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 3-3/16 in Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
Mi Item #13465561
MFR #WSTU-IP-303L-DRY

Mfr description
144317 WSTU-IP-303L-DRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,053.28/each

Specifications

Dimensions

  • Bore Diameter
    3-3/16 in
  • Shaft Diameter
    3.1875 in, 80.96 mm
  • Weight
    31 lbs, 14.06 kg

Details

  • Bearing Material
    Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483204080
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Manufacturer Catalog Number
    144317
  • Material
    Cast Iron
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Seal Material
    Steel
  • Sealing Type
    Labyrinth
  • Self Aligning
    True
  • Sensor Ready
    True
  • Series
    IP
  • Shaft Attachment
    Push-Pull Adapter
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)