Overview
Mfr description
144307 F4R-IP-211R-MOD
- Push-pull adapter mount
- Grease limiting speeds 30% higher than setscrew mounts
- Same rolling element as the S-2000 bearing
- Pillow blocks are interchangeable with S-2000 dimensions on all sizes
- All housings are Class 30 Gray Iron
- 2 bolt pillow blocks, 4 bolt flange bearings piloted flange and take-ups 1-1/8” to 4” 4 bolt pillow blocks in sizes 2-3/8” to 5”
- Jackscrew holes standard on piloted flanges
- Can replace 300 series ball bearings in many applications
- Patented adapter mounting system
- Superior holding power reduces the fretting corrosion caused by vibration
- Shaft ready installation
- No special tools required for installation
- DODGE TRIDENT triple lip seal provides superior sealing system
- Seal/land on OD of inner ring maintains full contact pressure even when misaligned
- Less shaft damage vs. setscrew mounts
- Reduced vibration damage vs. setscrew mounts
Specifications
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange Round Bearing
- Housing MaterialHigh-Performance Steel
- Locking DevicePush-Pull Adapter
- Expansion TypeNon-Expansion Bearing (Fixed)
- Bearing TypeIP Round Flange Bearing
- Housing Type4-Bolt
- Description144307 F4R-IP-211R-MOD
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data