Motion
FC-IP-204R-MOD PHYMET MPI-0800

DODGE
FC-IP-204R-MOD PHYMET MPI-0800

Flange-Mount Roller Bearing Unit - 2-1/4 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13465568
MFR #FC-IP-204R-MOD PHYMET MPI-0800
Price$2,824.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-IP-204R-MOD PHYMET MPI-0800

Flange-Mount Roller Bearing Unit - 2-1/4 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13465568
MFR #FC-IP-204R-MOD PHYMET MPI-0800

Mfr description
144321 FC-IP-204R-MOD PHYMET MPI-0800
  • Push-pull adapter mount
  • Grease limiting speeds 30% higher than setscrew mounts
  • Same rolling element as the S-2000 bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,824.42/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/4 in

Details

  • Bearing Type
    IP Round Flange Bearing
  • Description
    144321 FC-IP-204R-MOD PHYMET MPI-0800
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)