Motion
F4S-IP-075ML

DODGE
F4S-IP-075ML

Four-Bolt Flange Roller Bearing Unit - 75 mm Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13465570
MFR #F4S-IP-075ML
Price$1,877.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4S-IP-075ML

Four-Bolt Flange Roller Bearing Unit - 75 mm Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13465570
MFR #F4S-IP-075ML

Mfr description
141938 F4S-IP-075ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,877.74/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Weight
    18.160 lbs

Details

  • Bearing Type
    Spherical Roller
  • Bore Shape
    Round
  • Description
    141938 F4S-IP-075ML
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483204080
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Adapter Mounted
  • Long Description
    The F4S-IP-075ML is a spherical roller bearing unit, 4-bolt flange type with a 75 mm bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 4-bolt flange mounting, adapter mounted locking device, and labyrinth seal in the F4S-IP series. The unit weighs 18.160 lbs.
  • Manufacturer Catalog Number
    141938
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Labyrinth Seal
  • Series
    F4S-IP
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)