Motion
F4S-IP-103LE-DRY

DODGE
F4S-IP-103LE-DRY

Four-Bolt Flange Roller Bearing Unit - 1-3/16 in Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #13465576
MFR #F4S-IP-103LE-DRY
Price$715.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4S-IP-103LE-DRY

Four-Bolt Flange Roller Bearing Unit - 1-3/16 in Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #13465576
MFR #F4S-IP-103LE-DRY

Mfr description
140686 F4S-IP-103LE-DRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$715.21/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Weight
    5.400 lbs

Details

  • Bearing Series
    22208
  • Bearing Type
    Spherical Roller
  • Description
    140686 F4S-IP-103LE-DRY
  • Expansion Type
    Expansion Bearing (Floating)
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483204080
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Adapter Mounted
  • Long Description
    The F4S-IP-103LE-DRY is a spherical roller expansion bearing unit, 4-bolt flange type with a 1-3/16 in bore diameter, floating bearing. It features a cast iron housing with a 4-bolt flange mounting, adapter mounted locking device, and labyrinth seal in the F4S-IP series. The unit weighs 5.400 lbs.
  • Manufacturer Catalog Number
    140686
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Labyrinth Seal
  • Series
    F4S-IP
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)