Motion
F4R-IP-211L-MOD

DODGE
F4R-IP-211L-MOD

Four-Bolt Round Roller Bearing Unit - 2-11/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13465582
MFR #F4R-IP-211L-MOD
Price$2,024.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4R-IP-211L-MOD

Four-Bolt Round Roller Bearing Unit - 2-11/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13465582
MFR #F4R-IP-211L-MOD

Mfr description
140780 F4R-IP-211L-MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,024.70/each

Specifications

Dimensions

  • Bore Diameter  
    2-11/16 in
  • Weight
    17.27 lbs

Details

  • Bearing Series
    22215
  • Bearing Type
    Spherical Roller
  • Bore Shape
    Round
  • Description
    140780 F4R-IP-211L-MOD
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483204080
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Round
  • Locking Device
    Adapter Mounted
  • Long Description
    The F4R-IP-211L-MOD is a spherical roller bearing unit, 4-bolt round flange type with a 2-11/16 in bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 4-bolt round flange mounting, adapter mounted locking device, and labyrinth seal in the F4R-IP series. The unit weighs 17.270 lbs.
  • Manufacturer Catalog Number
    140780
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Labyrinth Seal
  • Series
    F4R-IP
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)