Motion
WSTU-IP-300RE-MOD NY

DODGE
WSTU-IP-300RE-MOD NY

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 3 in Bore, Cast Iron, Adapter Mounted, Expansion Bearing (Floating)
Mi Item #13465587
MFR #WSTU-IP-300RE-MOD NY
Price$6,218.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-IP-300RE-MOD NY

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 3 in Bore, Cast Iron, Adapter Mounted, Expansion Bearing (Floating)
Mi Item #13465587
MFR #WSTU-IP-300RE-MOD NY

Mfr description
140572 WSTU-IP-300RE-MOD NY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,218.39/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Shaft Diameter
    3.0000 in, 76.20 mm
  • Weight
    21.1 lbs, 9.57 kg

Details

  • Expansion Capability
    Expansion Bearing (Floating)
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Manufacturer Catalog Number
    140572
  • Material
    Cast Iron
  • Product Type
    Take-Up Roller Bearing Units
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    True
  • Shaft Attachment
    Push-Pull Adapter
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)