Motion
FC-IP-107RE-MOD

DODGE
FC-IP-107RE-MOD

Four-Bolt Piloted Flange Roller Bearing Unit - 1-7/16 in Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #13465595
MFR #FC-IP-107RE-MOD
Price$1,067.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-IP-107RE-MOD

Four-Bolt Piloted Flange Roller Bearing Unit - 1-7/16 in Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #13465595
MFR #FC-IP-107RE-MOD

Mfr description
141200 FC-IP-107RE-MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,067.62/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.3750 in, 215.64 mm
  • Bolt Circle Diameter  
    4.3750 in
  • Bore Diameter  
    1-7/16 in
  • Weight
    4.912 lbs

Details

  • Bearing Type
    Spherical Roller
  • Description
    141200 FC-IP-107RE-MOD
  • Expansion Type
    Expansion Bearing (Floating)
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483204080
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Piloted Flange
  • Locking Device
    Adapter Mounted
  • Long Description
    The FC-IP-107RE-MOD is a spherical roller expansion bearing unit, 4-bolt piloted flange type with a 1-7/16 in bore diameter, floating bearing and 4.3750 in bolt circle. It features a cast iron housing with a 4-bolt piloted flange mounting, adapter mounted locking device, and Trident triple-lip contact seal in the FC-IP series. The unit weighs 4.912 lbs.
  • Manufacturer Catalog Number
    141200
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Trident Triple-Lip Contact Seal
  • Series
    FC-IP
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)