Overview
Mfr description
140094 LD-10X18-TUFR MOD
Specifications
- Frame TypeSaddle Mount
- Travel
- Bolt Center To Center Length29.5000 in
- Overall Length
- Overall Height2.7500 in
- Base Width
- Product TypePillow Block Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data