Motion
P4B516-ISAF-070MRE

DODGE
P4B516-ISAF-070MRE

Pillow Block Roller Bearing - 70 mm Bore, Four-Bolt Base Mount, Expansion Bearing (Floating)
Mi Item #13465609
MFR #P4B516-ISAF-070MRE
Price$1,651.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B516-ISAF-070MRE

Pillow Block Roller Bearing - 70 mm Bore, Four-Bolt Base Mount, Expansion Bearing (Floating)
Mi Item #13465609
MFR #P4B516-ISAF-070MRE

Mfr description
137941 P4B516-ISAF-070MRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,651.48/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Bore Inside Diameter
    2.7560 in | 70 mm
  • Inside Diameter
    2.7560 in, 70 mm
  • Shaft Diameter
    2.7560 in, 70 mm
  • Take Up Frame Size
    TS-400
  • Weight
    32 lbs

Details

  • Bearing Type
    Spherical Roller
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Harmonization Code
    8483208080
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Manufacturer Catalog Number
    137941
  • Measurement Standard
    Metric
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Series
    ISAF
  • Type
    4-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)