Motion
P4B536-ISAF-160MRE-MOD

DODGE
P4B536-ISAF-160MRE-MOD

Pillow Block Roller Bearing - 160 mm Bore, 4-Bolt Pillow Block Mount, Adapter Mounted Locking, Expansion Bearing (Floating)
Mi Item #13465625
MFR #P4B536-ISAF-160MRE-MOD
Price$13,955.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B536-ISAF-160MRE-MOD

Pillow Block Roller Bearing - 160 mm Bore, 4-Bolt Pillow Block Mount, Adapter Mounted Locking, Expansion Bearing (Floating)
Mi Item #13465625
MFR #P4B536-ISAF-160MRE-MOD

Mfr description
144604 P4B536-ISAF-160MRE-MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,955.63/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Bore Inside Diameter
    6.2990 in | 160 mm
  • Inside Diameter
    6.2990 in, 160 mm
  • Outer Diameter Type
    Spherical
  • Shaft Diameter
    6.2990 in, 160 mm
  • Weight
    385 lbs

Details

  • Bearing Type
    Spherical Roller
  • Compatible Frame Type
    ISAF
  • Component Type
    Complete Assembly
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Harmonization Code
    8483208080
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter Sleeve
  • Manufacturer Catalog Number
    144604
  • Measurement Standard
    Metric
  • Mounting
    4-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Self Aligning
    Yes
  • Series
    ISAF
  • Shaft Attachment
    Tapered Adapter Sleeve
  • Type
    4-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)