Motion
WSTU-IP-075MLE

DODGE
WSTU-IP-075MLE

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 75 mm Bore, Cast Iron, Adapter Mounted, Expansion Bearing (Floating)
Mi Item #13465637
MFR #WSTU-IP-075MLE
Price$2,114.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-IP-075MLE

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 75 mm Bore, Cast Iron, Adapter Mounted, Expansion Bearing (Floating)
Mi Item #13465637
MFR #WSTU-IP-075MLE

Mfr description
142167 WSTU-IP-075MLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,114.41/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Shaft Diameter
    2.9530 in, 75 mm
  • Size Code
    075
  • Take Up Frame Size
    S-2000
  • Weight
    21.1 lbs, 9.57 kg

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered
  • Expansion Capability
    Expansion Bearing (Floating)
  • Expansion Type
    Expansion Bearing (Floating)
  • Harmonization Code
    8483204080
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Manufacturer Catalog Number
    142167
  • Material
    Cast Iron
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Sealing Type
    Labyrinth
  • Sensor Ready
    True
  • Series
    IP
  • Shaft Attachment
    Adapter Mount
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)