Overview
Mfr description
141371 FB-IP-060MR
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type3-Bolt Bracket
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Expansion TypeNon-Expansion Bearing (Fixed)
- Type Of BearingSpherical Roller
- Harmonization Code8483204080
- Seal TypeTrident Triple-Lip Contact Seal
- SeriesFB-IP
- Manufacturer Catalog Number141371
- Weight29.240 lbs
- Housing Type3-Bolt Bracket
- Description141371 FB-IP-060MR
- Suitable For Washdown EnvironmentNo
- Long DescriptionThe FB-IP-060MR is a spherical roller bearing unit, 3-bolt bracket flange type with a 60 mm bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 3-bolt bracket flange mounting, adapter mounted locking device, and Trident triple-lip contact seal in the FB-IP series. The unit weighs 29.240 lbs.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data