Motion
INS-IP-065MR-MOD

DODGE
INS-IP-065MR-MOD

Roller Insert Bearing - 65 mm Bore Dia., Adapter Mount
Mi Item #13465649
MFR #INS-IP-065MR-MOD
Price$1,599.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-IP-065MR-MOD

Roller Insert Bearing - 65 mm Bore Dia., Adapter Mount
Mi Item #13465649
MFR #INS-IP-065MR-MOD

Mfr description
077820 INS-IP-065MR-MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,599.46/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm

Details

  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    077820
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)