Motion
FC-IP-065MR

DODGE
FC-IP-065MR

Four-Bolt Piloted Flange Roller Bearing Unit - 65 mm Bore , Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13465653
MFR #FC-IP-065MR
List Price$2,064.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-IP-065MR

Four-Bolt Piloted Flange Roller Bearing Unit - 65 mm Bore , Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13465653
MFR #FC-IP-065MR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,064.79/each for your price

Overview

Mfr description
141309 FC-IP-065MR

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Spherical Roller
  • Harmonization Code
    8483204080
  • Bearing Type
    Spherical Roller
  • Seal Type
    Trident Triple-Lip Contact Seal
  • Series
    FC-IP
  • Flange Mounting Type
    4-Bolt Flange
  • Manufacturer Catalog Number
    141309
  • Weight
    20.000 lbs
  • Housing Type
    4-Bolt Piloted Flange
  • Description
    141309 FC-IP-065MR
  • Number Of Mounting Holes
    4
  • Long Description
    The FC-IP-065MR is a spherical roller bearing unit, 4-bolt piloted flange type with a 65 mm bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 4-bolt piloted flange mounting, adapter mounted locking device, and Trident triple-lip contact seal in the FC-IP series. The unit weighs 20.000 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text