Motion
SP2B-IP-211LE HT

DODGE
SP2B-IP-211LE HT

Pillow Block Roller Bearing - 2.6875 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Steel Housing Material
MI ITEM #13465658
MFR #SP2B-IP-211LE HT
Price$2,555.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP2B-IP-211LE HT

Pillow Block Roller Bearing - 2.6875 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Steel Housing Material
MI ITEM #13465658
MFR #SP2B-IP-211LE HT

Mfr description
140128 SP2B-IP-211LE HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,555.25/each

Specifications

Dimensions

  • Bore Diameter  
    2.6875 in
  • Bore Inside Diameter
    2.6875 in
  • Inside Diameter
    2.6875 in
  • Shaft Diameter
    2.6875 in
  • Weight
    23.62 lbs

Details

  • Additional Details
    Sensor Ready
  • Bearing Insert Material
    Steel
  • Closure Type
    Labyrinth Seal
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Steel
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Push-Pull Adapter
  • Manufacturer Catalog Number
    140128
  • Material
    Steel
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)