Motion
MTO 8/8V12.5-J QD DI SHEAVE

DODGE
MTO 8/8V12.5-J QD DI SHEAVE

V-belt Pulley - 8V Belt Section, 8 Groove, Bushing Required Bore Size, 12.5000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #13465668
MFR #MTO 8/8V12.5-J QD DI SHEAVE
Price$11,919.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTO 8/8V12.5-J QD DI SHEAVE

V-belt Pulley - 8V Belt Section, 8 Groove, Bushing Required Bore Size, 12.5000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #13465668
MFR #MTO 8/8V12.5-J QD DI SHEAVE

Mfr description
424732 MTO 8/8V12.5-J QD DI SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,919.82/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    12.5000 in
  • Weight
    107.5 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Catalog Number
    424732
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)