Motion
2-3V6.35X1 CUSTOM SHEAVE

DODGE
2-3V6.35X1 CUSTOM SHEAVE

V-belt Pulley - 3V, 3VX Belt Section, 2 Groove, 1 in Bore Size, 6.3500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #13465669
MFR #2-3V6.35X1 CUSTOM SHEAVE
Price$1,065.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2-3V6.35X1 CUSTOM SHEAVE

V-belt Pulley - 3V, 3VX Belt Section, 2 Groove, 1 in Bore Size, 6.3500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #13465669
MFR #2-3V6.35X1 CUSTOM SHEAVE

Mfr description
395924 2-3V6.35X1 CUSTOM SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,065.11/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    1 in
  • Outside Diameter  
    6.3500 in
  • Weight
    4.25 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)