Motion
451487 MTO 8/8V33.0-N QD DI SHEAVE

DODGE
451487 MTO 8/8V33.0-N QD DI SHEAVE

V-Belt Pulley - 8V Belt Section, 8 Groove, Bushing Required Bore Size, 33.0000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #13465670
MFR #451487 MTO 8/8V33.0-N QD DI SHEAVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
451487 MTO 8/8V33.0-N QD DI SHEAVE

V-Belt Pulley - 8V Belt Section, 8 Groove, Bushing Required Bore Size, 33.0000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #13465670
MFR #451487 MTO 8/8V33.0-N QD DI SHEAVE

Mfr description
451487 MTO 8/8V33.0-N QD DI SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    33.0000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Catalog Number
    451487
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)