Motion
PC80472 CUSTOM QD BUSH SHEAVE

DODGE
PC80472 CUSTOM QD BUSH SHEAVE

V-Belt Pulley - Bushing Required Bore Size, QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #13465672
MFR #PC80472 CUSTOM QD BUSH SHEAVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PC80472 CUSTOM QD BUSH SHEAVE

V-Belt Pulley - Bushing Required Bore Size, QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #13465672
MFR #PC80472 CUSTOM QD BUSH SHEAVE

Mfr description
PC80472 CUSTOM QD BUSH SHEAVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    Bushing Required

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)